Motion
RAO2
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00560972
MFR #RAO2
Price$870.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00560972
MFR #RAO2

Mfr description
RAO 2" PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0625 in
  • Bore Diameter
    2 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Overall Width
    3.1260 in
  • Weight
    13.8 lbs

Details

  • Bearing Number
    GN203KRRB
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    RAO
  • UPC_NO
    087796060920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)