Motion
OH 3160 HB

SKF
OH 3160 HB

Adapter Sleeve - 280 mm Bore Dia., 208 mm Overall Length, Tr 300x4 Thread Size, Steel Material
Mi Item #00561050
MFR #OH 3160 HB
Price$3,585.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3160 HB

Adapter Sleeve - 280 mm Bore Dia., 208 mm Overall Length, Tr 300x4 Thread Size, Steel Material
Mi Item #00561050
MFR #OH 3160 HB

Mfr description
OH 3160 HB METRIC HYD.ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,585.01/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Overall Length  
    208 mm
  • Thread Size  
    Tr 300x4
  • Weight
    60.63 lbs

Details

  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Lock Nut Number
    HM3160
  • Lock Washer Number
    MS3160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577062284
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577062284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)