Motion
SAL1 11/16

TIMKEN (FAFNIR)
SAL1 11/16

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #00561198
MFR #SAL1 11/16
Price$2,892.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
SAL1 11/16

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #00561198
MFR #SAL1 11/16

Mfr description
SAL 1-11/16 UNIV FX/FL PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,892.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2-3/8 in
  • Bolt Center Diameter
    6.6250 in
  • Bolt Center To Center Length
    6.6250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    2.2160 in
  • Housing Width
    2.3740 in
  • Inner Race Width
    2.2160 in
  • Inside Diameter
    1.6875 in
  • Length
    8.2500 in
  • Length Through Bore
    2.2160 in
  • Overall Height
    3.3125 in
  • Overall Length
    4.7500 in
  • Overall Width
    4.3438 in
  • Shaft Diameter
    1.6875 in
  • Weight
    12.92 lbs
  • Width
    2.3740 in, 60.29 mm

Details

  • Bearing Number
    SM1111KS
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6.6250 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    8160 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5380 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SM1111KS
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    4600 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)