Motion
SAL2 7/16
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #00561207
MFR #SAL2 7/16
Price$2,160.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #00561207
MFR #SAL2 7/16

Mfr description
SAL 2-7/16 UNIV FX/FL PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,160.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3-1/8 in
  • Bolt Center Diameter
    9.0000 in
  • Bolt Center To Center Length
    9.0000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bore Diameter
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    3.0630 in
  • Housing Width
    3.1260 in
  • Inner Race Width
    3.0630 in
  • Inside Diameter
    2.4375 in
  • Length
    11.3750 in
  • Length Through Bore
    3.0630 in
  • Overall Height
    3.3125 in
  • Overall Length
    6.2500 in
  • Overall Width
    5.9063 in
  • Shaft Diameter
    2.4375 in
  • Weight
    28.4 lbs
  • Width
    3.1260 in, 79.40 mm

Details

  • Bearing Number
    SM1207KS
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    9.0000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    13200 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4120 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SM1207KS
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    SAOL Heavy
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    8000 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)