Motion
SAL2 11/16

TIMKEN (FAFNIR)
SAL2 11/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00561210
MFR #SAL2 11/16
Your Price$2,798.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
SAL2 11/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00561210
MFR #SAL2 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,798.22/each(List $3,361.05)

Overview

Mfr description
SAL 2-11/16 UNIV FX/FL PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-11/16 in
  • Bolt Center To Center Length
    10.2500 in
  • Base To Bore Centerline
    3.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    3.3125 in
  • Overall Length
    6.7500 in
  • Base Width
    3-1/2 in
  • Overall Width
    6.1563 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Max Rpm
    3590 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    SAL
  • Replacement Bearing
    SM1211KTS
  • UPC_NO
    087796061842
  • Weight
    35.02 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text