Motion
SAOL1 1/2
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00561234
MFR #SAOL1 1/2
List Price$4,041.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00561234
MFR #SAOL1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,041.62/each for your price

Overview

Mfr description
SAOL 1-1/2 UNIV FX/FL PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    9.0000 in
  • Base To Bore Centerline
    3.1250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    3.3125 in
  • Overall Length
    11.3750 in
  • Base Width
    3-1/8 in
  • Overall Width
    4.8750 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Max Rpm
    5380 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    SAOL
  • Replacement Bearing
    SMN108KS
  • UPC_NO
    087796059702
  • Weight
    25.58 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text