Motion
SAOL2 15/16

TIMKEN (FAFNIR)
SAOL2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #00561257
MFR #SAOL2 15/16
Price$4,612.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
SAOL2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #00561257
MFR #SAOL2 15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,612.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4-3/8 in
  • Bolt Center Diameter
    12.3750 in
  • Bolt Center To Center Length
    12.3750 in
  • Bolt Hole Diameter
    1.0000 in
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    3.9380 in
  • Housing Width
    4.3750 in
  • Inner Race Width
    3.9380 in
  • Inside Diameter
    2.9375 in
  • Length
    15.3750 in
  • Length Through Bore
    3.9380 in
  • Overall Length
    15.3750 in
  • Overall Width
    7.0000 in
  • Shaft Diameter
    2.9375 in
  • Weight
    74.5 lbs
  • Width
    4.3750 in, 111.09 mm

Details

  • Bearing Number
    SMN215KS
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    12.3750 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    28500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SAOL2 15/16
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SMN215KS
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Heavy
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    17000 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061996

Overview

Mfr description
SAOL 2-15/16 UNIV FX/FL PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text