Motion
SAOL4 3/16

TIMKEN (FAFNIR)
SAOL4 3/16

Pillow Block Ball Bearing Unit - 4-Bolt Base, 4-3/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00561275
MFR #SAOL4 3/16
List Price$18,716.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
SAOL4 3/16

Pillow Block Ball Bearing Unit - 4-Bolt Base, 4-3/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00561275
MFR #SAOL4 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,716.49/each for your price

Overview

Mfr description
SAOL 4-3/16 UNIV FX/FL PIL BLK

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    4-3/16 in
  • Bolt Center To Center Length
    17.6875 in
  • Base To Bore Centerline
    6.5000 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    3.3125 in
  • Overall Length
    21.2500 in
  • Base Width
    6-1/4 in
  • Overall Width
    8.8750 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Max Rpm
    2120 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    SAOL
  • Replacement Bearing
    SMN403WS
  • UPC_NO
    087796062108
  • Manufacturer Upc Number
    087796062108
  • Weight
    194 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text