Motion
SAOL4 7/16

TIMKEN (FAFNIR)
SAOL4 7/16

Pillow Block Ball Bearing Unit - 4.3750 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #00561278
MFR #SAOL4 7/16
Price$18,699.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
SAOL4 7/16

Pillow Block Ball Bearing Unit - 4.3750 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #00561278
MFR #SAOL4 7/16

Mfr description
SAOL 4-7/16 UNIV FX/FL PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,699.27/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0000 in
  • Base Width
    6-3/4 in
  • Bolt Center Diameter
    17.6880 in
  • Bolt Center To Center Length
    17.6875 in
  • Bolt Hole Diameter
    1.2500 in
  • Bore Diameter
    4.3750 in
  • Bore Inside Diameter
    4.4375 in
  • Housing Width
    6.7500 in
  • Inner Race Width
    5.5580 in
  • Inside Diameter
    4.4375 in
  • Length
    21.2500 in
  • Overall Height
    3.3125 in
  • Overall Length
    21.2500 in
  • Overall Width
    9.0000 in
  • Shaft Diameter
    4.4375 in
  • Weight
    210 lbs
  • Width
    6.7500 in, 171.40 mm

Details

  • Bearing Number
    SMN407WS
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    17.6880 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    63200 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SMN407WS
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Heavy
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    55100 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796062115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)