Motion
UCTX05-16
Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #00561287
MFR #UCTX05-16
Price$123.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
Mi Item #00561287
MFR #UCTX05-16

Mfr description
UCTX05-16 1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.63/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    4.0000 in
  • Overall Length
    4.4375 in
  • Overall Width
    4.4380 in, 112.70 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Slot Spacing  
    2.2500 in
  • Weight
    2.875 lbs, 1.304 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTX05-16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250118335
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Replacement Bearing
    UCX05-16
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250118335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)