Motion
F&B-CC-100

DODGE
F&B-CC-100

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561553
MFR #F&B-CC-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F&B-CC-100

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561553
MFR #F&B-CC-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    6.0625 to 6.4375 in
  • Bore Diameter
    1 in
  • Weight
    16.05 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Black Oxide
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    134132
  • Manufacturer Upc Number
    782475122677
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475122677

Overview

Mfr description
F&BCC100 FAN & BLOWER PIL BLK 134132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text