Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F&B-CC-106

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561562
MFR #F&B-CC-106

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F&BCC106 FAN & BLOWER PIL BLK 134138

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    7.7500 to 8.2500 in
  • Base To Bore Centerline
    3.0000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    Black Oxide
  • UPC_NO
    782475122714
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Catalog Number
    134138
  • Manufacturer Upc Number
    782475122714
  • Weight
    32.51 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought