Motion
DRNR1 15/16

TIMKEN (FAFNIR)
DRNR1 15/16

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00561573
MFR #DRNR1 15/16
Price$2,882.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
DRNR1 15/16

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00561573
MFR #DRNR1 15/16

Mfr description
DRNR 1-15/16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,882.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    7 in
  • Bolt Center Diameter
    9.5000 in
  • Bolt Center To Center Length
    9.5000 in
  • Bolt Hole Diameter
    0.6890 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Housing Width
    13.8750 in
  • Inner Race Width
    1.9375 in
  • Insert Outer Diameter
    2.7520 in
  • Inside Diameter
    1.9375 in
  • Length
    12.0000 in
  • Overall Height
    5.3125 in
  • Overall Length
    12.0000 in
  • Overall Width
    7.0000 in
  • Shaft Diameter
    1.9375 in
  • Weight
    41.5 lbs
  • Width
    13.8750 in, 352.39 mm

Details

  • Bearing Number
    1115KR
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    9.5000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    8740 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796060463
  • Max Rpm
    3000 rpm
  • Mounting
    Double Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    8800 lbf
  • Replacement Bearing
    1115KR
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    DRNR
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    5210 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)