Motion
PU315 15/16 PILLOWBLK BALL BRG

LINK-BELT
PU315 15/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #00561585
MFR #PU315 15/16 PILLOWBLK BALL BRG
List Price$1,832.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU315 15/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #00561585
MFR #PU315 15/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,832.47/each for your price

Overview

Mfr description
PU315 PILLOWBLK P-U315

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    5.5000 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Overall Height
    3.5625 in
  • Overall Length
    7.0000 in
  • Overall Width
    2.0000 in
  • Length Through Bore
    1.6719 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    4810 lbf
  • Max Rpm
    9350 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    662327882532
  • Manufacturer Upc Number
    662327882532
  • Weight
    4 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought