Motion
PU318 1 1/8 PILLOWBLK BALL BRG

LINK-BELT
PU318 1 1/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00561589
MFR #PU318 1 1/8 PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU318 1 1/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00561589
MFR #PU318 1 1/8 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PU318 PILLOWBLK P-U318

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/8 in
  • Bolt Center To Center Length
    6.4375 in
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.0625 in
  • Overall Length
    8.2500 in
  • Base Width
    2-1/4 in
  • Overall Width
    1.9219 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    3530 lbf
  • Radial Static Load Capacity
    3530 lbf
  • Max Rpm
    8300 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    662327882969
  • Weight
    5.9 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text