Specifications
Dimensions
- Base Height2.3750 in
- Base To Bore Centerline2.3750 in
- Base Width2.3800 in
- Bolt Center Diameter7.3800 in
- Bolt Center To Center Length7.3800 in
- Bolt Size0.6250 in
- Bore Diameter1.3125 in
- Bore Inside Diameter1.3125 in
- Bore Length2.0900 in
- Housing Dimensions9.2500 x 2.3800 x 4.5000 in
- Housing Width2.3800 in
- Inner Race Width2.0900 in
- Inside Diameter1.3125 in
- Length9.2500 in
- Length Through Bore2.0900 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Width2.3800 in
- Shaft Diameter1.3125 in
- Thread Size1/8 NPT
- Weight8 lbs
- Width2.3800 in, 60.45 mm
Details
- Additional DetailsClearance Seal with Flinger | Semi-Solid Housing Base | Powder Coated Housing
- Bearing Insert Material52100 Bearing Steel
- Bearing NumberUG321L
- Bearing TypeBall Bearing
- Bore TypeRound
- Cage MaterialMolded Fiber Glass Reinforced Nylon
- Cage TypeBall Riding Retainer
- Closure TypeClearance Seal with Flinger
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen7.3800 in
- Duty TypeHeavy Duty
- Dynamic Load Capacity7490 lbf
- End Cap GrooveYes
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish/CoatingPowder Coated
- Flinger TypeClearance Seal with Flinger
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208080
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberPU321
- Manufacturer Upc Number662327816469
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm7550 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement BearingUG321L
- Replacement End CapU3236C
- Retainer MaterialMolded Fiber Glass Reinforced Nylon
- Retainer TypeBall Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealClearance Seal with Flinger
- Seal TypeClearance/Non-Contact
- Sealing TypeClearance Seal with Flinger
- Self AligningYes
- Series300
- Shaft AttachmentSet Screw Locking
- Static Load Capacity4290 lbf
- Suitable For High Temp AppNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662327816469
Help us improve this product