Motion
PU326 1 5/8 PILLOWBLK BALL BRG

LINK-BELT
PU326 1 5/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00561603
MFR #PU326 1 5/8 PILLOWBLK BALL BRG
List Price$1,913.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU326 1 5/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00561603
MFR #PU326 1 5/8 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,913.17/each for your price

Overview

Mfr description
PU326 PILLOWBLK P-U326

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-5/8 in
  • Bolt Center To Center Length
    8.2500 in
  • Base To Bore Centerline
    2.8750 in
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.5000 in
  • Overall Length
    10.2500 in
  • Base Width
    3 in
  • Overall Width
    2.5938 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    7110 lbf
  • Radial Static Load Capacity
    7110 lbf
  • Max Rpm
    6200 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    662327734756
  • Weight
    13.6 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought