Motion
PU335 2 3/16

LINK-BELT
PU335 2 3/16

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00561611
MFR #PU335 2 3/16
Price$1,199.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU335 2 3/16

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00561611
MFR #PU335 2 3/16

Mfr description
PU335 PILLOWBLK P-U335
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,199.96/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3-3/8 in
  • Bolt Center Diameter
    10.2500 in
  • Bolt Center To Center Length
    10.2500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    3.0600 in
  • Housing Dimensions
    12.6300 x 3.3800 x 6.6300 in
  • Housing Width
    3.3800 in
  • Inner Race Width
    3.0600 in
  • Inside Diameter
    2.1875 in
  • Length
    12.6300 in
  • Length Through Bore
    3.0600 in
  • Max Bolt Hole Spacing
    10.2500 in
  • Min Bolt Hole Spacing
    10.2500 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.9590 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    6.6250 in
  • Overall Length
    12.6250 in
  • Overall Width
    3.3800 in
  • Shaft Diameter
    2.1875 in
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    23.43 lbs
  • Width
    3.3800 in, 85.84 mm

Details

  • Additional Details
    Clearance Seal with Flinger | Static Only Misalignment | One Piece Housing Construction | Powder Coated Housing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG335L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal with Flinger
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    10.2500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    16070 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Standard
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Clearance Seal with Flinger, Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PU335
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    4950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +275 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG335L
  • Replacement End Cap
    U3356C
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Clearance Seal with Flinger
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal with Flinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    10000 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662327708474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)