Motion
PU348 3 PILLOWBLK BALL BRG

LINK-BELT
PU348 3 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00561619
MFR #PU348 3 PILLOWBLK BALL BRG
List Price$5,155.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU348 3 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00561619
MFR #PU348 3 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,155.67/each for your price

Overview

Mfr description
PU348 PILLOWBLK P-U348

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3 in
  • Bolt Center To Center Length
    12.2500 in
  • Base To Bore Centerline
    4.5625 in
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    9.0000 in
  • Overall Length
    15.3750 in
  • Base Width
    4-5/16 in
  • Overall Width
    4.4063 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    21100 lbf
  • Radial Static Load Capacity
    19500 lbf
  • Max Rpm
    3400 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    662327962876
  • Weight
    56.38 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought