Motion
PU351 3 3/16

LINK-BELT
PU351 3 3/16

Pillow Block Ball Bearing Unit - 3.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00561620
MFR #PU351 3 3/16
Price$3,653.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU351 3 3/16

Pillow Block Ball Bearing Unit - 3.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00561620
MFR #PU351 3 3/16

Mfr description
PU351 PILLOWBLK P-U351
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,653.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4-5/16 in
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    12.2500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Bore Length
    4.4100 in
  • Housing Width
    4.4100 in
  • Inside Diameter
    3.1875 in
  • Length
    15.3800 in
  • Length Through Bore
    4.4100 in
  • Misalignment Angle
    2 °
  • Overall Height
    9.0000 in
  • Overall Length
    15.3750 in
  • Overall Width
    4.4063 in
  • Weight
    54.7 lbs
  • Width
    4.4100 in, 112.01 mm

Details

  • Additional Details
    Fixed | Relubricatable | Powder Coated
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG351L
  • Bearing Type
    Heavy Duty
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    28990 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3400 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21100 lbf
  • Radial Static Load Capacity
    19500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG351L
  • Replacement End Cap
    U3516C
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Rolling Element
    Ball
  • Seal
    Clearance Seal with Flinger
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal with Flinger
  • Series
    300
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    19500 lbf
  • Type Of Bearing
    Heavy Duty
  • UPC_NO
    662327962883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)