Motion
PEU324

LINK-BELT
PEU324

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #00561640
MFR #PEU324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU324

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #00561640
MFR #PEU324

Mfr description
PEU324 PILLOWBLK PE-U324
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.6250 in
  • Base Width
    2-5/8 in
  • Bolt Center Diameter
    8.0000 in
  • Bolt Center To Center Length
    8.0000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.3100 in
  • Housing Width
    2.6300 in
  • Inside Diameter
    1.5000 in
  • Length
    10.1300 in
  • Length Through Bore
    2.3100 in
  • Overall Height
    5.2188 in
  • Overall Length
    10.1250 in
  • Overall Width
    2.3125 in
  • Weight
    12.5 lbs
  • Width
    2.6300 in, 66.79 mm

Details

  • Additional Details
    Clearance Seal | Semi-Solid Housing Base | Relubricatable
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    9126 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    7200 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    5390 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG324L
  • Replacement End Cap
    U3256C
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Seal
    Clearance Seal with Flinger
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal with Flinger
  • Series
    300
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    5390 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327883171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)