Motion
PU347C 2 15/16

LINK-BELT
PU347C 2 15/16

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #00561641
MFR #PU347C 2 15/16
Price$5,839.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU347C 2 15/16

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #00561641
MFR #PU347C 2 15/16

Mfr description
PU347C PILLOWBLK P-U347C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,839.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Bore Diameter
    2-15/16 in
  • Weight
    44.12 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • End Cap Type
    Closed End Cap
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327890575
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662327890575

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)