Motion
PEU334 2 1/8 PILLOWBLK BALL BRG

LINK-BELT
PEU334 2 1/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00561648
MFR #PEU334 2 1/8 PILLOWBLK BALL BRG
Your Price$2,808.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU334 2 1/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00561648
MFR #PEU334 2 1/8 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,808.98/each(List $3,370.78)

Overview

Mfr description
PEU334 PILLOWBLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-1/8 in
  • Bolt Center To Center Length
    10.2500 in
  • Base To Bore Centerline
    3.5000 in
  • Locking Device
    Adapter Mounted
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    6.8125 in
  • Overall Length
    12.6250 in
  • Base Width
    3-3/8 in
  • Overall Width
    3.0625 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Max Rpm
    4950 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    662327709563
  • Weight
    24.56 lbs
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought