Motion
PEU336 2 1/4

LINK-BELT
PEU336 2 1/4

Pillow Block Ball Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #00561650
MFR #PEU336 2 1/4
Price$2,535.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU336 2 1/4

Pillow Block Ball Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #00561650
MFR #PEU336 2 1/4

Mfr description
PEU336 PILLOWBLK PE-U336
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,535.38/each

Specifications

Dimensions

  • Base Height
    3.6250 in
  • Base To Bore Centerline
    3.6250 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    11.2500 in
  • Bolt Center To Center Length
    11.2500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Bore Length
    3.3100 in
  • Housing Dimensions
    13.7500 x 3.5000 x 7.1900 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    3.3100 in
  • Inside Diameter
    2.2500 in
  • Length
    13.7500 in
  • Length Through Bore
    3.3100 in
  • Max Bolt Hole Spacing
    11.2500 in
  • Min Bolt Hole Spacing
    11.2500 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height
    7.1875 in
  • Overall Length
    13.7500 in
  • Overall Width
    3.3125 in
  • Shaft Diameter
    2.2500 in
  • Thread Size
    1/4-28 UNF
  • Weight
    32 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Clearance Seal | Semi-Solid Housing Base | One Piece Housing Construction | Relubricatable | Powder Coated Housing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG336L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal with Flinger
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.2500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    18390 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Clearance Seal with Flinger
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking Ball Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PEU336
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    4450 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11700 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG336L
  • Replacement End Cap
    U3396C
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Clearance Seal with Flinger
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal with Flinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    11700 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662327708085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)