Specifications
Dimensions
- Base To Bore Centerline5.1250 in
- Bolt Center To Center Length12.8750 in
- Bore Diameter3-1/2 in
- Weight69 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number662327883362
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeClearance Seal
- Type Of BearingBall Bearing
- UPC_NO662327883362