Motion
P2U315 15/16

LINK-BELT
P2U315 15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material
Mi Item #00561664
MFR #P2U315 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P2U315 15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material
Mi Item #00561664
MFR #P2U315 15/16

Mfr description
P2U315 PILLOWBLK P2-U315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Bolt Center To Center Length
    5.5000 in
  • Bore Diameter
    15/16 in
  • Weight
    4.5 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662327882563
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327882563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)