Motion
P2U322 1 3/8

LINK-BELT
P2U322 1 3/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00561670
MFR #P2U322 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P2U322 1 3/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00561670
MFR #P2U322 1 3/8

Mfr description
P2U322 PILLOWBLK P2-U322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-3/4 in
  • Bolt Center To Center Length
    8.2500 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    4.8750 in
  • Overall Length
    10.1250 in
  • Overall Width
    2.0938 in
  • Weight
    9.27 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    7550 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4290 lbf
  • Radial Static Load Capacity
    4290 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662327734619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)