Motion
P2U328 1 3/4 PILLOWBLK BALL BRG

LINK-BELT
P2U328 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material
MI ITEM #00561674
MFR #P2U328 1 3/4 PILLOWBLK BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P2U328 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material
MI ITEM #00561674
MFR #P2U328 1 3/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2U328 PILLOWBLK P2-U328

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    9.0000 in
  • Base To Bore Centerline
    3.1250 in
  • Locking Device
    Set Screw
  • Seal Type
    Clearance Seal
  • Housing Material
    Cast Iron
  • UPC_NO
    662327734886
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    662327734886
  • Weight
    14.7 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text