Motion
P2U343 2 11/16

LINK-BELT
P2U343 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00561680
MFR #P2U343 2 11/16
Price$2,091.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P2U343 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00561680
MFR #P2U343 2 11/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,091.87/each

Specifications

Dimensions

  • Base Height
    4.5630 in
  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4-3/8 in
  • Bolt Center Diameter
    12.0000 in
  • Bolt Center To Center Length
    12.0000 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.8100 in
  • Housing Dimensions
    14.8100 x 4.3800 x 8.4400 in
  • Housing Width
    4.3800 in
  • Inner Race Width
    3.8100 in
  • Insert Outer Diameter
    3.7320 in
  • Inside Diameter
    2.6875 in
  • Length Through Bore
    3.8100 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.7320 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    8.4375 in
  • Overall Length
    14.8125 in
  • Overall Width
    3.8125 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8 NPT
  • Weight
    42.55 lbs
  • Width
    4.3800 in, 111.25 mm

Details

  • Additional Details
    Relubricatable | Semi-Solid Base | One Piece Housing Construction | Powder Coated Housing | Clearance Seal with Flinger
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG343L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal with Flinger
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    23420 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Clearance Seal with Flinger
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2U343
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG343L
  • Replacement End Cap
    U3446C
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Clearance Seal with Flinger
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal with Flinger
  • Self Aligning
    Yes
  • Series
    300
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    15300 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327735166

Overview

Mfr description
P2U343 PILLOWBLK P2-U343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought