Motion
YAS 30 SGT

TIMKEN (FAFNIR)
YAS 30 SGT

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561781
MFR #YAS 30 SGT
Price$171.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAS 30 SGT

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561781
MFR #YAS 30 SGT

Mfr description
YAS 30 SGT PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6870 in
  • Base Width
    1-9/16 in
  • Bolt Center Diameter
    4.6260 in
  • Bolt Center To Center Length
    4.6250 in
  • Bolt Hole Diameter
    0.5630 in
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5390 in
  • Housing Width
    1.6890 in
  • Inner Race Width
    1.5390 in
  • Inside Diameter
    1.1810 in
  • Length
    6.1890 in
  • Length Through Bore
    1.5390 in
  • Overall Height
    3.2813 in
  • Overall Length
    6.1875 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    30 mm
  • Weight
    3.15 lbs
  • Width
    1.6890 in, 42.89 mm

Details

  • Bearing Number
    GYE30KRRB SGT
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.6260 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4850 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Replacement Bearing
    GYE30KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2530 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)