Motion
NP-204
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561790
MFR #NP-204
Price$212.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561790
MFR #NP-204

Mfr description
NP-204 PIL BLK
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    20 mm
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Overall Height
    2.5625 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.2188 in
  • Weight
    1.82 lbs

Details

  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NP-204
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461051757
  • Max Operating Temperature
    220 °F
  • Max Rpm
    7300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    5204
  • Seal Type
    Felt Labyrinth Seal
  • Series
    Standard
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461051757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)