Motion
NP25
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561805
MFR #NP25
Price$135.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561805
MFR #NP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Base Width
    36.50 mm
  • Bolt Center To Center Length
    96.80 mm to 112.70 mm
  • Bolt Size
    10 mm
  • Bore Diameter
    25 mm
  • Length Through Bore
    34.11 mm
  • Overall Height
    71 mm
  • Overall Length
    139 mm
  • Weight
    0.7 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023018871
  • Max Rpm
    6250 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Series
    NP
  • UPC_NO
    747023018871

Overview

Mfr description
NP 25 METRIC PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text