Specifications
Dimensions
- Bolt Center To Center Length23.7500 in
- Weight297 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesSAF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)