Motion
UCP207
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561825
MFR #UCP207
Price$91.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561825
MFR #UCP207

Mfr description
UCP207 35MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.35/each

Specifications

Dimensions

  • Base Height
    1.8740 in
  • Base To Bore Centerline
    1.8740 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    119 mm to 135 mm
  • Bolt Hole Diameter
    0.6690 in, 17 mm
  • Bolt Size
    M14
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    42.90 mm
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length Through Bore
    1.6890 in
  • Max Bolt Hole Spacing
    5.3150 in
  • Min Bolt Hole Spacing
    4.6850 in
  • Overall Height
    94 mm
  • Overall Length
    167 mm
  • Overall Width
    49.4 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Thread Size
    1/8-27 NPT
  • Weight
    3.57 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCP200
  • Compatible Frame Type
    UCP
  • Distance Between Mounting Hole Cen
    119 to 135 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P207T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250113095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)