Motion
UCP208
Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561837
MFR #UCP208
Price$107.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561837
MFR #UCP208

Mfr description
UCP208 40MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9370 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    124 mm to 149 mm
  • Bolt Hole Diameter
    0.6690 in
  • Bolt Size
    M14
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in
  • Bore Length
    1.9370 in
  • Housing Width
    2.1260 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5750 in
  • Length Through Bore
    1.9370 in
  • Overall Height
    100 mm
  • Overall Length
    184 mm
  • Overall Width
    57.2 mm
  • Shaft Diameter
    40 mm
  • Thread Size
    1/8-27 NPT
  • Weight
    4.46 lbs
  • Width
    2.1260 in, 54 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC208
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.8820 to 5.8660 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P208T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UC208
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250119868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)