Motion
RASEY40-XL-N

INA (SCHAEFFLER)
RASEY40-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561844
MFR #RASEY40-XL-N
Price$156.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RASEY40-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561844
MFR #RASEY40-XL-N

Mfr description
RASEY40-XL-N PIL BLK BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    138 mm
  • Bore Diameter
    40 mm
  • Overall Height
    99 mm
  • Overall Length
    179 mm
  • Overall Width
    1.9375 in
  • Weight
    4.67 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    19800 N
  • Seal Type
    Contact Seal
  • Series
    RASEY
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • UPC_NO
    4054372514142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)