Motion
NP40
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561846
MFR #NP40
Price$228.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561846
MFR #NP40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    51 mm
  • Bolt Center To Center Length
    127 mm to 148 mm
  • Bolt Size
    12 mm
  • Bore Diameter
    40 mm
  • Length Through Bore
    49.23 mm
  • Overall Length
    180.50 mm
  • Weight
    2.1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023019168
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Series
    NP
  • UPC_NO
    747023019168

Overview

Mfr description
NP 40 METRIC PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text