Motion
UCP209
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561850
MFR #UCP209
Price$117.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561850
MFR #UCP209

Mfr description
UCP209 45MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    137 mm to 156 mm
  • Bolt Hole Diameter
    0.6690 in x 0.8660 in
  • Bolt Size
    M14
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7720 in
  • Bore Length
    1.9370 in
  • Housing Width
    2.1260 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7720 in
  • Length
    7.4800 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    6.1420 in
  • Min Bolt Hole Spacing
    5.3940 in
  • Overall Height
    108 mm
  • Overall Length
    190 mm
  • Overall Width
    57.2 mm
  • Shaft Diameter
    45 mm
  • Weight
    5.13 lbs
  • Width
    2.1260 in, 54 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC209
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCP200
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P209T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC209
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250124558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)