Motion
UCP209D1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00561854
MFR #UCP209D1
Price$177.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00561854
MFR #UCP209D1

Mfr description
UCP209D1 PILLOW BLOCK BALL BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Bore Diameter
    45 mm

Details

  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    029176539893
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    029176539893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)