Motion
NP45
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561857
MFR #NP45
Price$229.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561857
MFR #NP45

Mfr description
NP 45 METRIC PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Base Width
    54 mm
  • Bolt Center To Center Length
    140.50 mm to 154.50 mm
  • Bolt Size
    12 mm
  • Bore Diameter
    45 mm
  • Length Through Bore
    49.23 mm
  • Overall Height
    108 mm
  • Overall Length
    190.50 mm
  • Weight
    3.3 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023019236
  • Max Rpm
    3700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Series
    NP
  • UPC_NO
    747023019236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)