Motion
UCP210
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561860
MFR #UCP210
Price$140.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561860
MFR #UCP210

Mfr description
UCP210 50MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.74/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2520 in
  • Base Width
    60 mm
  • Bolt Center Diameter
    6.1900 in
  • Bolt Center To Center Length
    149 mm to 168 mm
  • Bolt Hole Diameter
    0.7870 in, 20 mm
  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    51.60 mm
  • Housing Dimensions
    8.1100 x 2.3600 x 4.4900 in
  • Housing Width
    2.3620 in
  • Inner Race Width
    2.0310 in
  • Insert Outer Diameter
    90 mm
  • Inside Diameter
    1.9685 in, 50 mm
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.2600 in
  • Min Bolt Hole Spacing
    6.2600 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.5433 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.8661 in
  • Overall Height
    114 mm
  • Overall Length
    206 mm
  • Overall Width
    62.6 mm
  • Shaft Diameter
    1.9685 in, 50 mm
  • Weight
    5.95 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Additional Details
    Fully self-aligning | Single row deep groove ball bearing | Riveted steel cage standard | Sturdy one piece cast iron housing | Solid base pillow blocks | Anti-rotation pin
  • Application
    General Industrial
  • Bearing Insert Material
    Chrome Steel
  • Bearing Number
    UC210
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Compatible Frame Series
    UCP200
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    159 mm
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • End Cap Type
    One Closed
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Flinger Type
    Steel
  • Harmonization Code
    8483.20.40.40
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P210
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    Chrome Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCP210
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    FC200
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    3400 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 110 °F, -4 to 230 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC210
  • Replacement End Cap
    210OC
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCP210
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO, JIS
  • Standoff Included
    No
  • Static Load Capacity
    5216 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250134472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)