Motion
NP50
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561869
MFR #NP50
Price$209.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561869
MFR #NP50

Mfr description
NP 50 METRIC PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    57.20 mm
  • Base Width
    55 mm
  • Bolt Center To Center Length
    154 mm to 163 mm
  • Bolt Size
    16 mm
  • Bore Diameter
    50 mm
  • Length Through Bore
    51.59 mm
  • Overall Length
    206 mm
  • Weight
    3.7 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023019311
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7870 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Series
    NP
  • UPC_NO
    747023019311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)