Motion
UCP211
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561876
MFR #UCP211
Price$182.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561876
MFR #UCP211

Mfr description
UCP211 55MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    63.50 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    162 mm to 181 mm
  • Bolt Size
    M16
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    2.1890 in
  • Housing Width
    2.3620 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    2.1650 in
  • Length Through Bore
    2.1890 in
  • Overall Height
    126 mm
  • Overall Length
    219 mm
  • Overall Width
    63.4 mm
  • Shaft Diameter
    55 mm
  • Weight
    7.36 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC211
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P211T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Replacement Bearing
    UC211
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250150953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)