Motion
UCP212
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561887
MFR #UCP212
Price$206.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00561887
MFR #UCP212

Mfr description
UCP212 60MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.80 mm
  • Base Width
    70 mm
  • Bolt Center To Center Length
    175 mm to 194 mm
  • Bolt Size
    M16
  • Bore Diameter
    60 mm
  • Overall Height
    138 mm
  • Overall Length
    241 mm
  • Overall Width
    74.7 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Replacement Bearing
    UC212
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • UPC_NO
    0808250184347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)