Motion
RASEY60-XL-N

INA (SCHAEFFLER)
RASEY60-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00561894
MFR #RASEY60-XL-N
Price$521.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RASEY60-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00561894
MFR #RASEY60-XL-N

Mfr description
RASEY60-XL-N 2 BOLT PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.90 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    190 mm
  • Bore Diameter
    60 mm
  • Overall Height
    140 mm
  • Overall Length
    240 mm
  • Overall Width
    2.5625 in
  • Weight
    12.91 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Series
    RASEY
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • UPC_NO
    4012802802818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)