Motion
UCP212D1

NTN
UCP212D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561895
MFR #UCP212D1
Price$286.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP212D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00561895
MFR #UCP212D1

Mfr description
UCP212D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.80 mm
  • Base Width
    2.7500 in, 70.0 mm
  • Bolt Center To Center Length
    7.2500 in
  • Bore Diameter
    60 mm
  • Overall Height
    138 mm
  • Overall Length
    9.5000 in
  • Overall Width
    2.9380 in
  • Weight
    10.72 lbs

Details

  • Bearing Number
    UC212D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P212D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359001624
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UC212D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCP2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359001624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)