Motion
UCP213
Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00561900
MFR #UCP213
Price$284.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00561900
MFR #UCP213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$284.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    76.20 mm
  • Base Width
    70 mm
  • Bolt Center To Center Length
    193 mm to 214 mm
  • Bolt Size
    M20
  • Bore Diameter
    65 mm
  • Bore Inside Diameter
    2.5590 in
  • Bore Length
    2.5630 in
  • Housing Width
    2.7560 in
  • Inner Race Width
    2.5630 in
  • Inside Diameter
    2.5590 in
  • Length Through Bore
    2.5630 in
  • Overall Height
    150 mm
  • Overall Length
    265 mm
  • Overall Width
    74.7 mm
  • Shaft Diameter
    65 mm
  • Weight
    12.5 lbs
  • Width
    2.7560 in, 70 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC213
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCP200
  • Compatible Frame Type
    UCP
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P213T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Replacement Bearing
    UC213
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250213191

Overview

Mfr description
UCP213 65MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought