Motion
UCP214
Pillow Block Ball Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561908
MFR #UCP214
Price$340.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00561908
MFR #UCP214

Mfr description
UCP214 70MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1260 in
  • Base Width
    72 mm
  • Bolt Center Diameter
    7-5/8 to 8-7/8 in
  • Bolt Center To Center Length
    198 mm to 222 mm
  • Bolt Size
    M20
  • Bore Diameter
    70 mm
  • Bore Inside Diameter
    2.7560 in
  • Bore Length
    2.9370 in
  • Housing Width
    2.8350 in
  • Inner Race Width
    2.9370 in
  • Inside Diameter
    2.7560 in
  • Length Through Bore
    2.9370 in
  • Overall Height
    156 mm
  • Overall Length
    266 mm
  • Overall Width
    80.4 mm
  • Shaft Diameter
    70 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    16.3 lbs
  • Width
    2.8350 in, 72 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC214
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P214T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6350 kgf
  • Radial Static Load Capacity
    4500 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC214
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250231096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)