Overview
Mfr description
NPL-204 PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter20 mm
- Bolt Center To Center Length3.3750 to 4.1250 in
- Base To Bore Centerline1.2500 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeFelt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height2.5000 in
- Overall Length5.0000 in
- Base Width1.5000 in
- Overall Width1.2188 in
- Finish CoatingUncoated
- Bolt Size.3750 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNPL
- Replacement Bearing5204
- UPC_NO662461052549
- Manufacturer Product Page
- Manufacturer Catalog Number710026
- CAD Drawing
- Weight1.7 lbs
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data