Specifications
Dimensions
- Base Height1.8126 in
- Base To Bore Centerline1.8125 in
- Base Width1.8750 in
- Bolt Center Diameter5.0000 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Bolt Size.5000 in
- Bore Diameter35 mm
- Bore Inside Diameter1.3780 in
- Bore Length1.6850 in
- Housing Dimensions6.5600 x 1.8800 x 3.6900 in
- Housing Width1.8800 in
- Inner Race Width1.6850 in
- Insert Outer Diameter1.8510 in
- Inside Diameter1.3780 in
- Length6.5600 in
- Length Through Bore1.6850 in
- Max Bolt Hole Spacing5.3100 in
- Min Bolt Hole Spacing4.6900 in
- Misalignment Angle2 °
- Outer Diameter1.8510 in
- Outer Diameter TypeSpherical
- Overall Height3.6875 in
- Overall Length6.5625 in
- Overall Width1.6875 in
- Shaft Diameter35 mm
- Thread Size1/4-28 UNF
- Weight4.4 lbs
- Width1.8800 in, 47.75 mm
Details
- Additional DetailsExtended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew locking | Diamond faceted setscrews | Land riding retainer design | 360° grease circulation | Lock pin and dimple | Anti-rotation | Relubricatable
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing Number5207
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeFelt Labyrinth Seal
- Compatible Frame TypeNPL
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen5.0000 in
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing ConfigurationLow-Base Pillow Block
- Housing ConstructionOne Piece
- Housing IDNPL-207
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Low Base
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number710029
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm4650 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing5207
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFelt Labyrinth
- Seal MaterialFelt
- Seal TypeFelt Seal
- Sealing TypeFelt Labyrinth
- Self AligningYes
- Sensor ReadyNo
- Series200
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity3493 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Boltlow Base
- Type Of BearingBall
- UPC_NO662461052570
Overview
Mfr description
NPL-207 PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease